- Series 103 Outside Micrometer
- 0 mm [Min], 25 mm [Max] Range
features
- Carbide faces
- Positive locking clamp
- Baked-enamel-finished frame
includes
- Carrying case
| Range [Max] | 25 mm |
| Resolution (Length) | 0.001000 mm |
| Range [Min] | 0 mm |
| Thimble Mechanism | Friction |
| Type | External Micrometer |
| Accuracy | ±0.002mm |
| Tip Material | Carbide |
| Measuring System | Metric |
| Finish | Satin-Chrome |
| Weight | 0.5 LB |

