- Series 103 Outside Micrometer
- 2" [Min], 3" [Max] Range
features
- Carbide faces
- Positive locking clamp
- Baked-enamel-finished frame
includes
- Carrying case
| Thimble Mechanism | Ratchet Stop w/ Standard |
| Resolution (Length) | 0.001000 in |
| Type | External Micrometer |
| Tip Material | Carbide |
| Accuracy | ±.0001 in |
| Finish | Satin-Chrome |
| Range [Min] | 2 in |
| Measuring System | Inch |
| Range [Max] | 3 in |
| Weight | 0.95 LB |

