- Series 104 Wide Range Outside Micrometer
- 0" [Min], 6" [Max] Range
includes
- (6) anvils
- (5) standards
| Resolution (Length) | 0.001000 in |
| Thimble Mechanism | Ratchet Stop |
| Range [Max] | 6 in |
| Measuring System | Inch |
| Range [Min] | 0 in |
| Tip Material | Carbide |
| Weight | 3.44 LB |

