- Series 115 Spherical Face Micrometer
- 0" [Min], 1" [Max] Range
features
- Useful in measuring the wall thickness of small parts such as sleeves, collars, tubings and various cylindrical workpieces
- Used to measure dimensions from the inside of holes to outside edges
- The spherical anvil contacts the inside curved surface providing a single-point contact and permitting accurate gaging of the wall thickness to 0.0001"
- Carbide-tipped measuring faces
| Measuring System | Inch |
| Accuracy | ±0.00015 in |
| Range [Min] | 0 in |
| Anvil Tip Type | Spherical |
| Resolution (Length) | 0.000100 in |
| Thimble Mechanism | Ratchet |
| Tip Material | Carbide |
| Range [Max] | 1 in |
| Type | External Micrometer |
| Weight | 0.55 LB |

