- Uni-Mike Micrometer
- 0" [Min], 1" [Max] Range
features
- Measures tube wall thickness, sholder edge distance, rivet head height
includes
- Carrying case
| Range [Max] | 1 in |
| Graduation(s) | 0.00010 in |
| Accuracy | ±.0002 in |
| Tip Material | Carbide |
| Finish | Satin-Chrome |
| Thimble Mechanism | Ratchet Stop |
| Measuring System | Inch |
| Anvil Tip Type | Flat and Rod |
| Range [Min] | 0 in |
| Resolution (Length) | 0.000100 in |
| Weight | 0.75 LB |

