- Series 122 Blade Micrometer
- 1" [Min], 2" [Max] Range
features
- Anvil and the spindle have a blade for measuring the groove diameter of shafts, keyways, and other hard-to-reach portions
- Non-rotating spindle
| Measuring System | Inch |
| Thimble Mechanism | Ratchet Stop |
| Range [Min] | 1 in |
| Accuracy | ±0.00015 in |
| Resolution (Length) | 0.000100 in |
| Anvil Tip Type | Blade |
| Range [Max] | 2 in |
| Type | External Micrometer |
| Weight | 1.04 LB |

