- Series 129 Depth Micrometer
- 0" [Min], 6" [Max] Range
features
- Ratchet stop for consistent and repetitive measurements
- 0.157" dia. interchangeable rods, with lapped measuring end, are calibrated and tested at the factory
- The rod length can be adjusted, to compensate wear on the measuring tip, with two supplied wrenches
- Crisp clear graduations on the thimble
includes
- (6) interchangeable rods
- Carrying case
| Type | Depth Micrometer |
| Range [Min] | 0 in |
| Range [Max] | 6 in |
| Finish | Satin Chrome |
| Resolution (Length) | 0.001000 in |
| Accuracy | ±0.00015 in |
| Measuring System | Inch |
| Thimble Mechanism | Ratchet Stop |
| Base Length | 4 in |
| Weight | 1.66 LB |

