- Micrometer Head
- 0" [Min], 1/4" [Max] Range
| Range [Min] | 0 in |
| Range [Max] | 0.25 in |
| Graduation(s) | 0.001 in |
| Resolution (Length) | 0.001000 in |
| Measuring System | Inch |
| Thimble Mechanism | None |
| Accuracy | ±0.0002 in |
| Finish | Satin-Chrome |
| Anvil Tip Type | Spherical |
| Tip Material | Steel |
| Weight | 0.15 LB |

