- Series 155 Telescoping Gage Set
- 0.315" [Min], 5.900" [Max] Range
includes
- (6) gages
| Range [Min] | 0.315 in |
| Range [Max] | 5.9 in |
| Measuring System | Inch |
| Weight | 0.77 LB |
| Range [Min] | 0.315 in |
| Range [Max] | 5.9 in |
| Measuring System | Inch |
| Weight | 0.77 LB |