- Series 180 Combination Square Head
- Used w/ 12, 18, 24 in. Blades
| Type | Square Head |
| Used With | 12, 18, 24 in. Blades |
| Measuring System | Inch |
| Material | Cast Iron |
| Weight | 0.67 LB |
| Type | Square Head |
| Used With | 12, 18, 24 in. Blades |
| Measuring System | Inch |
| Material | Cast Iron |
| Weight | 0.67 LB |