- Series 180 Combination Square Head
- Used w/ 12, 18, 24 in. Blades
| Used With | 12, 18, 24 in. Blades |
| Material | Cast Iron |
| Type | Protractor Head |
| Measuring System | Inch |
| Weight | 1.0 LB |
| Used With | 12, 18, 24 in. Blades |
| Material | Cast Iron |
| Type | Protractor Head |
| Measuring System | Inch |
| Weight | 1.0 LB |