- Series 180 Blade
- 12" Long
- Graduations: 8, 16, 32, 64ths (4R)
| Blade Length | 12 in |
| Measuring System | Inch |
| Accuracy | +.005 in(-0.13mm), -.002 in(-0.05mm) |
| Measurement Type | Length |
| Material | Stainless Steel |
| Type | Combination Blade |
| Graduation(s) | 8, 16, 32, 64ths (4R) |
| Weight | 0.29 LB |

