- Series 180 Combination Square Set
- 12" Long
- Graduations: 8, 16, 32, 64ths (4R)
features
- Center head locates centers of round workpiece
- Hardened measuring heads
- Square head sets rule at 90° or 45° to edge of workpiece
- Protractor head measures angles and for setting rule at desired angle to edge of workpiece
includes
- Blade, 180-501, Square Head, 180-102, Center Head, 180-202, Protractor Head, 180-301
| Blade Material | Stainless Steel |
| Blade Length | 12 in |
| Graduation(s) | 8, 16, 32, 64ths (4R) |
| Type | Combination Square |
| Measuring System | Inch |
| Weight | 2.28 LB |

