- Series 180 Combination Square Set
- 12 in, 300 mm Long
- Graduations: 32, 64ths, 1, 1/2mm
features
- Center head locates centers of round workpiece
- Hardened measuring heads
- Square head sets rule at 90° or 45° to edge of workpiece
- Protractor head measures angles and for setting rule at desired angle to edge of workpiece
includes
- Blade, 180-503, Square Head, 180-102, Center Head, 180-202, Protractor Head, 180-301
| Type | Combination Square |
| Measuring System | Inch/Metric |
| Graduation(s) | 32, 64ths, 1, 1/2mm |
| Blade Length | 12 in |
| Blade Material | Stainless Steel |
| Weight | 2.23 LB |

