- Steel Rule
features
- Clear Graduations On Satin-Chrome Finish.
- Stainless Tempered.
| Length | 6 in |
| Width | 3/4 in |
| Accuracy | +0.004 in/-0.0035 in |
| Thickness | 3/64 in |
| Finish | Satin Chrome |
| Material | Stainless Steel |
| Weight | 0.07 LB |
| Length | 6 in |
| Width | 3/4 in |
| Accuracy | +0.004 in/-0.0035 in |
| Thickness | 3/64 in |
| Finish | Satin Chrome |
| Material | Stainless Steel |
| Weight | 0.07 LB |