- Series 182 Full-Flexible Steel Ruler
- 6" Long
- Stainless Steel
features
- Easy to read
| Graduation(s) | 1/16, 1/32, 1mm, 1/8 |
| Accuracy | +.004 in/-.002 in |
| Length | 6 in |
| Measuring System | Inch |
| Thickness | 0.015625 in |
| Material | Stainless Steel |
| Flexibility | Flexible |
| Finish | Satin Chrome |
| Weight | 0.01 LB |

