- Series 182 Full-Flexible Steel Ruler
- 6" Long
- Stainless Steel
features
- Easy to read
| Graduation(s) | 1/10, 1/100, 1mm, 0.5mm |
| Thickness | 0.015625 in |
| Material | Stainless Steel |
| Flexibility | Flexible |
| Measuring System | Inch/Metric |
| Accuracy | +.004 in/-.002 in, +0.1mm/-0.05mm |
| Length | 6 in |
| Finish | Satin Chrome |
| Weight | 0.02 LB |

