- Steel Rule
features
- Clear Graduations On Satin-Chrome Finish.
- Stainless Tempered.
| Length | 12 in |
| Accuracy | +0.005 in/ -0.0035 in |
| Thickness | 1/64 in |
| Finish | Satin Chrome |
| Material | Stainless Steel |
| Width | 1/2 in |
| Weight | 0.02 LB |
| Length | 12 in |
| Accuracy | +0.005 in/ -0.0035 in |
| Thickness | 1/64 in |
| Finish | Satin Chrome |
| Material | Stainless Steel |
| Width | 1/2 in |
| Weight | 0.02 LB |