- Series 186 Radius Gauge
- 1 mm [Min], 7 mm [Max] Range
features
- Each radius gage has five measuring locations
- Each location is identified with its particular radius
| No. of Blades | 34 |
| Type | Radius |
| Measuring System | Metric |
| Range [Max] | 7 mm |
| Range [Min] | 1 mm |
| Accuracy | ±.0016 in/0.04mm |
| Weight | 0.19 LB |

