- Series 187 Universal Bevel Protractor
- 360.0° [Max]
features
- Hardened stainless steel, rust- and wear-resistant for long life
- Flush-reading, no parallax error, gives a high degree of accurate measurements
- With magnifier glass for easier and faster reading
| Accuracy | ±5 in |
| Type | Bevel Protractor |
| Angle [Min] | 0 degrees |
| Graduation(s) | Dial 1º, Vernier 5 min |
| Blade Length | 6 in |
| Angle [Max] | 360 degrees |
| Weight | 1.21 LB |

