- Series 192 Digital Type Height Gage
- 0" [Min], 18" [Max]
| Accuracy | ±.002 in |
| Range [Max] | 18 in |
| Range [Min] | 0 in |
| Graduation(s) | 0.001 in Dial, 0.1 in Digital (Dual Reading) |
| Weight | 20.67 LB |
| Accuracy | ±.002 in |
| Range [Max] | 18 in |
| Range [Min] | 0 in |
| Graduation(s) | 0.001 in Dial, 0.1 in Digital (Dual Reading) |
| Weight | 20.67 LB |