- Digit Micrometer
- 0" [Min], 1" [Max] Range
features
- Baked-enamel-finished frame
- Carbide faces
- Positive locking clamp
includes
- Carrying case
| Accuracy | ±.0001 in |
| Range [Max] | 1 in |
| Graduation(s) | 0.00010 in |
| Measuring System | Inch |
| Thimble Mechanism | Friction |
| Range [Min] | 0 in |
| Tip Material | Carbide |
| Resolution (Length) | 0.000100 in |
| Finish | Satin-Chrome |
| Weight | 0.8 LB |

