- Series 293 Coolant Proof Micrometer
- 50 mm [Min], 75 mm [Max] Range
features
- Extra large LCD
- Two measuring modes - ABS (absolute) and INC (incremental) - for efficient measurement
- Can be linked to the SPC system
- Carbide-tipped measuring faces
- Origin setting function (ABS mode): The origin point value can be displayed with a touch of the ORIGIN button
- Zero setting function (INC mode)
- IP65 Dust/Water protection level
includes
- Carrying case
| Battery Life | 1.2 Years Under Normal Use |
| Accuracy | ±1 µm |
| Output | Without SPC |
| Range [Max] | 75 mm |
| Range [Min] | 50 mm |
| Resolution (Length) | 0.001000 mm |
| Tip Material | Carbide |
| Finish | Satin Chrome |
| Type | IP65 Rating |
| Measuring System | Metric |
| Thimble Mechanism | Ratchet Stop |
| Weight | 0.0 LB |

