- Series 293 Coolant Proof Micrometer
- 0" [Min], 1" [Max] Range
features
- Extra large LCD
- Two measuring modes - ABS (absolute) and INC (incremental) - for efficient measurement
- Can be linked to the SPC system
- Carbide-tipped measuring faces
- Origin setting function (ABS mode): The origin point value can be displayed with a touch of the ORIGIN button
- Zero setting function (INC mode)
- IP65 Dust/Water protection level
includes
- Carrying case
| Battery Life | 1.2 Years Under Normal Use |
| Tip Material | Carbide |
| Measuring System | Inch/Metric |
| Accuracy | ±0.00005 in |
| Range [Min] | 0 in |
| Resolution (Length) | 0.000050 in, 0.001000 mm |
| Thimble Mechanism | Ratchet Stop |
| Output | Without SPC |
| Range [Max] | 1 in |
| Finish | Satin Chrome |
| Type | IP65 Rating |
| Weight | 1.03 LB |

