- Series 293 Digimatic Micrometer
- 0" [Min], 1" [Max] Range
features
- Extra large LCD
- Inch/mm button
- Origin setting function
includes
- Carrying case
| Resolution (Length) | 0.000005 in, 0.001000 mm |
| Tip Material | Carbide |
| Range [Min] | 0 in |
| Range [Max] | 1 in |
| Finish | Satin-Chrome |
| Accuracy | ±.0001 in |
| Battery Life | 1.2 Years Under Normal Use |
| Measuring System | Inch/Metric |
| Type | External Micrometer |
| Thimble Mechanism | Friction |
| Weight | 1.1 LB |

