- 0 - 1 in Size Range
features
- Provided With A Digit Counter.
- With Ratchet Stop For Constant Force.
| Finish | Enamel |
| Accuracy | ±0.00015 in |
| Size Range | 0 - 1 in |
| Weight | 0.79 LB |
| Finish | Enamel |
| Accuracy | ±0.00015 in |
| Size Range | 0 - 1 in |
| Weight | 0.79 LB |