- Series 340 Wide Range Outside Micrometer
- 6" [Min], 152.400 mm [Min], 12" [Max], 304.800 mm [Max] Range
features
- Coolant proof
includes
- (6) anvils
- (6) standards
| Range [Max] | 12 in |
| Tip Material | Carbide-Tipped |
| Thimble Mechanism | Ratchet Stop |
| Output | SPC |
| Range [Min] | 6 in |
| Measuring System | Inch/Metric |
| Resolution (Length) | 0.000100 in, 0.001000 mm |
| Weight | 0.0 LB |

