- Series 340 Wide Range Outside Micrometer
- 12" [Min], 304.800 mm [Min], 18" [Max], 457.200 mm [Max] Range
includes
- (6) anvils
- (6) standards
| Range [Max] | 18 in |
| Measuring System | Inch/Metric |
| Resolution (Length) | 0.000100 in, 0.001000 mm |
| Tip Material | Carbide-Tipped |
| Output | SPC |
| Thimble Mechanism | Ratchet Stop |
| Range [Min] | 12 in |
| Weight | 19.42 LB |

