- Absolute™ Digimatic Calipers
- 0" [Min], 0 mm [Min], 8" [Max], 200 mm [Max]
- SPC Output
features
- Allows direct measurements from power on
- Zero-setting of the display is also possible at any slider position
- Special functions which allow it to always remember its measuring position even after the gage has been switched off
| Range [Min] | 0 in |
| Range [Max] | 8 in |
| Type | Plain Caliper |
| Battery Life | 3.5 Years (20,000 hours) |
| Measurement Type | Inside, Outside, Step, Depth |
| Upper Jaw Length | 1.97 in |
| Output | SPC |
| Resolution (Length) | 0.000500 in, 0.010000 mm |
| Lower Jaw Length | 1.97 in |
| Accuracy | ±0.001 in |
| Measuring System | Inch/Metric |
| Mechanism | Rack & Pinion |
| Weight | 0.0 LB |

