- Series 500 MyCal Solar Absolute Digimatic Calipers
- 0" [Min], 0 mm [Min], 6" [Max], 150 mm [Max]
- Without SPC Output
features
- Eliminates the need for zero setting each time the caliper is turned on
- Always turn on showing its true position
- Memory of the origin point will not be lost when power is cut off
- Provides unlimited response speed which means no more over-speed errors
- For comparison measurements an incremental measurement function is also provided
- Power is supplied by built-in solar cells which operate even in low light conditions down to 60 Lux
| Measurement Type | Outside, Inside, Step |
| Accuracy | ±0.001 in |
| Range [Min] | 0 in |
| Type | Plain Caliper |
| Measuring System | Inch/Metric |
| Mechanism | Rack & Pinion |
| Range [Max] | 6 in |
| Resolution (Length) | 0.005000 in, 0.010000 mm |
| Lower Jaw Type | Plain Jaw |
| Lower Jaw Length | 40 mm |
| Output | Without SPC |
| Upper Jaw Type | Plain Jaw |
| Weight | 0.78 LB |

