- Series 500 Absolute Coolant Proof Digimatic Calipers
- 0" [Min], 0 mm [Min], 12" [Max], 300 mm [Max]
- Without SPC Output
features
- Auto power on/off - Concenient thumb roller
- Data output function (output models only)
| Range [Min] | 0 in |
| Resolution (Length) | 0.000500 in, 0.010000 mm |
| Range [Max] | 12 in |
| Accuracy | ±.0015 in/0.03mm |
| Type | IP67 Rating |
| Battery Life | 3 Years Under Normal Use |
| Output | Without SPC |
| Measuring System | Inch/Metric |
| Weight | 0.0 LB |

