- Series 505 Dial Calipers
- 0" [Min], 8" [Max]
features
- Designed with a new dial movement to give an ultra smooth feel and provide extra shock protection for the gear train
- A tin coating has been applied to the beam wear surface on the 6" and 8" calipers to increase tool life
includes
- Carrying case
| Range [Min] | 0 in |
| Measuring System | Inch |
| Measurement Type | Outside, Inside, Step, Depth |
| Resolution (Length) | 0.001000 in |
| Type | Plain Caliper |
| Body Material | Stainless Steel |
| Accuracy | ±0.002 in |
| Range [Max] | 8 in |
| Lower Jaw Length | 1.97 in |
| Display Color | White |
| Mechanism | Rack & Pinion |
| Upper Jaw Length | 1.97 in |
| Weight | 1.0 LB |

