- Series 531 Precision Vernier Calipers
- 0" [Min], 0 mm [Min], 8" [Max], 200 mm [Max]
features
- The jaws move only when spring loaded thumb clamp is depressed
- The finest of vernier calipers for accurate work, with Mitutoyo's exclusive "Quardi" four-way measuring feature
- Models available with a fine-adjustment carriage to fine-feed the slider
| Accuracy | ±0.03mm |
| Measuring System | Inch/Metric |
| Resolution (Length) | 0.001000 in, 0.020000 mm |
| Upper Jaw Length | 1.97 in |
| Type | Plain Caliper |
| Lower Jaw Length | 1.97 in |
| Range [Min] | 0 in |
| Mechanism | Thumb Clamp |
| Measurement Type | Outside, Inside, Step, Depth |
| Range [Max] | 8 in |
| Weight | 0.66 LB |

