- Series 547 Digimatic Depth Gage
- 0" [Min], 0 mm [Min], 8" [Max], 200 mm [Max]
features
- Absolute encoder
includes
- (4) extension rods
| Resolution (Length) | 0.001000 in |
| Range [Max] | 8 in |
| Connector Type | SPC |
| Measuring System | Inch/Metric |
| Range [Min] | 0 in |
| Base Length | 4 in |
| Weight | 0.85 LB |

