- Series 573 MyCal Digimatic Point Calipers
- 0" [Min], 0 mm [Min], 6" [Max], 150 mm [Max]
- SPC Output
features
- Shallow planes and similar dimensions can be accurately measured with Mitutoyo Extended Point Calipers
- The narrow tip jaws fit into very small grooves and tracks, making many previously difficult outside measurements far easier to obtain
- Digimatic models now feature Mitutoyo's exclusive Absolute encoder
- Comes with inside jaws
includes
- Carrying case
| Battery Life | 3.5 Years Under Normal Use |
| Upper Jaw Type | Extended Point |
| Measuring System | Inch/Metric |
| Type | IP67 Rating |
| Resolution (Length) | 0.000500 in, 0.010000 mm |
| Accuracy | ±0.001 in |
| Measurement Type | Outside, Inside, Step, Depth |
| Output | SPC |
| Range [Max] | 6 in |
| Range [Min] | 0 in |
| Lower Jaw Length | 1.57 in |
| Lower Jaw Type | Extended Point |
| Mechanism | Rack & Pinion |
| Weight | 0.0 LB |

