- Series 950 Digital Protractor
- 360.0°, 90.0° [Min], 4.0° [Max]
features
- These digital protractors present inclination values on an east-to-read liquid crystal display
- The measurements are generated by an electronic gravity sensor and processed by the least low-power electronic circuit technology
| Angle [Min] | 90 degrees |
| Angle [Max] | 360 degrees |
| Resolution (Angle) | 0.100° |
| Battery Life | 500 Hours |
| Power Source | 9V Battery |
| Material | Aluminum Frame |
| Accuracy | ±0.1° Level ±10°, Plumb ±10°, ±0.2° Maximum Error |
| Weight | 1.09 LB |

