- 0 in to 8 in Size Range
- 0.001 in Graduation
features
- Dial movement designed for ultra smooth sliding and high shock protection
- Improved finish on sliding surfaces for longevity
- New face for improved readability
- Lock screw for dial bezel and for holding the sliding jaw position
- Can measure OD, ID, depth and steps
- Models available with carbide-tipped OD and ID jaws
- Supplied in fitted plastic case
| Series | 505 |
| Accuracy | ±0.002 in |
| Size Range | 0 in to 8 in |
| Range | 0.1 in |
| Locking Screw | Yes |
| Dial Color | White |
| Graduation | 0.001 in |
| Thumb Roller | Yes |
| Range Per Revolution | 0.1 in |
| Weight | 1.2 LB |
| EAN or UPC | 603908594871 |

