- Disposable Particulate Respirator
- Elastic Straps
- Nose and Mouth Cover
- N99 Protection
applications
- Welding
- Soldering
- Brazing
- Torch cutting
- Metal pouring
- Dusty environments
features
- 100% PVC-Free®
- Can be used against most welding fumes
- Exhale valve lets workers breathe easy and stay cool
- Exclusive Dura-Mesh® shell resists collapsing in heat and humidity
- Softspun® liner for increased comfort and durability
- Molded nose bridge with soft foam nose cushion
- Straps are securely attached so they don’t break at the seal
- Face piece is naturally contoured without pressure points
compliances
- 0
| Strap | Elastic |
| Protected Area | Half Facepiece |
| Color Code | White |
| Size (text) | Regular |
| Filtration Grade | N99 |
| Color | White |
| Breathing Hose Type | N/A |
| Material | Dura-Mesh® |
| Mask Type | Disposable |
| Weight | 0.666 LB |
| EAN or UPC | 92311231990 |

