- Moldex 4201 N95 AirWave Disposable Particulate Respirator
- S
applications
- Grinding
- Torch cutting
- Sanding
- Metal pouring
- Sweeping
- Metal working
- Bagging
- Foundries
- Stone quarrying
features
- Patented easy breathing, low resistance wave design
- More air and more comfort mean more wear and compliance
- Soft, cloth SmartStrap® allows you to adjust for a custom fit (4600 and 4800 series only)
- Dura-Mesh® shell resists collapsing in heat and humidity
- Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 section 7.11.1
- 100% PVC-Free®
| Suspension Type | 2-Strap |
| Size (text) | Small |
| Resistance | Non-Oil Based Particulates |
| Strap | Latex |
| Type | Nose Flange |
| Weight | 0.812 LB |
| EAN or UPC | 92311420103 |

