- Disposable
- Dirt Dawgs™ 1200N95
- Particulate Respirator
applications
- Hot, humid and dusty environments
- Welding and foundry operations
- Lab settings
- Agriculture
- Chemical processing
- Printing
- Food processing
- Paint and varnish manufacturing
- Waste processing
features
- Dura-Mesh® shell resists collapsing in heat and humidity
- Molded nose bridge seals easily without a metal nose band
- Naturally contoured facepiece relieves pressure points
- Softspun® lining gives added comfort and durability
- NIOSH certified to have a filter efficiency level of 95% or greater against particulate aerosols free of oil
| Material | N/A |
| Breathing Hose Type | N/A |
| Mask Type | Disposable |
| Application | Grinding, Polishing, Sanding, Sweeping, Welding, Soldering, Brazing, Bagging, Textiles, Metal Machining, Cement, Underground Mining, Lime, Poultry, Textile, No Oils Present |
| Style No. | 1200, N95 |
| Size (text) | N/A |
| Strap | Elastic |
| Weight | 0.036 LB |

