- 1500 Series N95 Respirator and Surgical Mask
- Medium
features
- 100% PVC-Free®
- Meets CDC guidelines for protection against TB
- NIOSH certified to have a filter efficiency of 95% or greater against non-oil based particulates
- Dura-Mesh® shell resists collapsing in regular use and even under hot and humid conditions
- Contour molded nose bridge for extra comfort
- Soft foam nose cushion for an easy and comfortable fit
- Softspun® inner lining is soft to the touch
- Fluid resistant
- Bacterial filter efficiency >99.9%
- Available in five color coded sizes
- Highest ASTM level of fluid resistance on the market (160 mm Hg)
| Resistance | Non-Oil Based Particulates |
| Suspension Type | 2-Strap |
| Filtration Grade | N95 |
| Size Group | Medium |
| Weight | 1.16 LB |

