- Disposable
- 2200 Series N95
- Particulate Respirator
applications
- Hot, humid and dusty environments
- Soldering, brazing, grinding, sanding, sweeping, bagging, stone quarrying, metal machining, cement, underground mining, polishing, buffing, lime, poultry, and textiles
features
- Dura-Mesh® shell resists collapsing in heat and humidity
- Molded nose bridge seals easily without a metal nose band
- Naturally contoured facepiece relieves pressure points
- Softspun® lining gives added comfort and durability
- Flame retardants added to shell decrease flammability
- NIOSH certified to have a filter efficiency level of 95% or greater against particulate aerosols free of oil
| Size (text) | N/A |
| Mask Type | Disposable |
| Strap | Elastic |
| Breathing Hose Type | N/A |
| Material | N/A |
| Weight | 0.04 LB |

