- 2200 Series N95 Particulate Respirator
- Medium/Large
| Resistance | Non-Oil Based Particulates |
| Suspension Type | 2-Strap |
| Size Group | Medium/Large |
| Filtration Grade | N95 |
| Color | High Visibility |
| Weight | 0.0 LB |
| Resistance | Non-Oil Based Particulates |
| Suspension Type | 2-Strap |
| Size Group | Medium/Large |
| Filtration Grade | N95 |
| Color | High Visibility |
| Weight | 0.0 LB |