- Respirator Locker®
- Size Group: Medium/Large
| Filtration Grade | N95 |
| Suspension Type | 2-Strap |
| Size Group | Medium/Large |
| Resistance | Non-Oil Based Particulates |
| Weight | 0.01 LB |
| Filtration Grade | N95 |
| Suspension Type | 2-Strap |
| Size Group | Medium/Large |
| Resistance | Non-Oil Based Particulates |
| Weight | 0.01 LB |