- 2300 Series N95 Particulate Respirator
- Medium/Large
applications
- Hot, humid and dusty environments
- Soldering, brazing, grinding, sanding, sweeping, bagging, stone quarrying, metal machining, cement, underground mining, polishing, buffing, lime, poultry, and textiles
features
- Exhale valve reduces hot air buildup and keeps worker cooler
- Naturally contoured facepiece with foam nose flange relieves pressure points
- Dura-Mesh® shell resists collapsing in heat and humidity
- Molded nose bridge seals easily without a metal nose band
- Softspun® lining gives added comfort and durability
- Flame retardants added to shell decrease flammability
- NIOSH certified to have a filter efficiency level of 95% or greater against particulate aerosols free of oil
| Filtration Grade | N95 |
| Resistance | Non-Oil Based Particulates |
| Mask Type | Disposable |
| Breathing Hose Type | N/A |
| Size (text) | N/A |
| Size Group | Medium/Large |
| Suspension Type | 2-Strap |
| Material | N/A |
| Strap | Elastic |
| Weight | 0.06 LB |

