Moldex Metric Inc.
507-2310N99
2310 Series N99 Premium Particulate Respirator
Item #102079755
-
Pre-Packed Quantities
- Disposable
- 2310 Series N99
- Premium Particulate Respirator
applications
- Welding
- Soldering
- Brazing
- Torch cutting
- Metal pouring
- Dusty environments
features
- Exhale valve reduces hot air buildup for added comfort
- NIOSH certified to have a filter efficiency of 99% or greater against particulates free of oil
- Dura-Mesh® shell resists collapsing in heat and humidity
- Flame retardants added to shell decrease flammability
- Shaped for comfort with contour-molded nose bridge and soft foam nose flange
- Softspun® lining gives added comfort and durability
| Size (text) | N/A |
| Material | N/A |
| Mask Type | Disposable |
| Breathing Hose Type | N/A |
| Strap | Elastic |
| Weight | 0.07 LB |
-
Pre-Packed Quantities

