- Disposable
- 2400 Series N95
- Particulate Respirator
applications
- For most welding applications
- Welding and foundry operations
- Lab settings
- Agriculture
- Chemical processing
- Printing
- Food processing
- Paint and varnish manufacturing
- Waste processing
features
- Added carbon layer helps filter out nuisance levels of ozone and organic vapors
- Exhale valve reduces hot air buildup and keeps worker cooler
- Dura-Mesh® shell resists collapsing in heat and humidity
- Flame retardants added to shell decrease flammability
- Shaped for comfort with contour-molded nose bridge and soft foam nose flange
- NIOSH certified to have a filter efficiency level of 95% or greater against particulate aerosols free of oil
| Material | N/A |
| Mask Type | Disposable |
| Breathing Hose Type | N/A |
| Size (text) | N/A |
| Strap | Elastic |
| Weight | 0.53 LB |

