Moldex Metric Inc.
507-2700N95
2700 Series N95 Particulate Respirator
Item #102079461
-
Pre-Packed Quantities
- Disposable
- 2700 Series N95
- Particulate Respirator
applications
- Hot, humid and dusty environments
- Welding and foundry operations
- Lab settings
- Agriculture
- Chemical processing
- Printing
- Food processing
- Paint and varnish manufacturing
- Waste processing
features
- HandyStrap® with buckle allows mask to hang down around neck when not in use
- Cloth strap feels cool and comfortable against the skin
- Ventex® valve lets hot air out faster so workers stay cool
- Shaped for comfort with contour-molded nose bridge and soft foam nose flange
- Dura-Mesh® shell resists collapsing in heat and humidity
- NIOSH certified to have a filter efficiency level of 95% or greater against particulate aerosols free of oil
| Mask Type | Disposable |
| Strap | Adjustable |
| Material | N/A |
| Breathing Hose Type | N/A |
| Size (text) | N/A |
| Weight | 0.01 LB |
-
Pre-Packed Quantities

