Moldex Metric Inc.
507-2730N100
SUPERSEDED TO ORSN_507-4700N100, MTRL - 111489143
Item #102078696
-
Pre-Packed Quantities
- Disposable
- 2710 Series N100
- Particulate Respirator
applications
- In environments where an OSHA substance specific standard applies (lead, cadmium, arsenic, MDA)
- Pharmaceutical manufacturing
- Battery manufacturing
- Welding
- Cutting
- Metal pouring
features
- HandyStrap® with buckle allows mask to hang down around neck when not in use
- Ventex® valve lets hot air out faster so workers stay cool
- Dura-Mesh® shell resists collapsing in heat and humidity
- Flame retardants added to shell decrease flammability
- Softspun® lining gives added comfort and durability
- Soft foam full flange eliminates pressure points for added comfort
- NIOSH certified to have a filter efficiency of 99.97% or greater against particulate aerosols free of oil
caution
- Use only MSA suspensions on an MSA helmet
- Failure to comply with the above will reduce the energy-absorbing ability of the protective helmet, which can result in serious injury or death
| Mask Type | Disposable |
| Strap | Adjustable |
| Material | N/A |
| Breathing Hose Type | N/A |
| Size (text) | N/A |
| Weight | 0.05 LB |
-
Pre-Packed Quantities

