- Disposable
- 2800 Series N95
- Particulate Respirator
applications
- Hot, humid and dusty environments
- Welding
- Soldering, brazing, grinding, sanding, sweeping, bagging, stone quarrying, metal machining, cement, underground mining, polishing, buffing, lime, poultry, and textiles
- Welding and foundry operations
- Lab settings
- Agriculture
- Chemical processing
- Printing
- Food processing
features
- 100% PVC-free
- Can be used against most welding fumes (free of oil)
- Added carbon layer helps filter out nuisance ozone and organic vapors
- HandyStrap® with buckle allows mask to hang down around user's neck when not in use
- Ventex® valve lets hot air out fast so workers breathe easier, stay cool
- Soft foam nose cushion for added comfort and no pressure points
- Exclusive Dura-Mesh® shell resists collapsing in heat and humidity
compliances
- 0
| Breathing Hose Type | N/A |
| Size (text) | N/A |
| Mask Type | Disposable |
| Material | N/A |
| Strap | Adjustable |
| Weight | 0.03 LB |

